Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Oil Rubbed Bronze
Mfr # KB1795PKLBS
Zoro # G3922248
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1795PKLBS
- Zoro # G3922248
- UPC # 663370378171
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 9.38 |
Item Width (Inch) | 9.06 |
Item Length (Inch) | 8 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB02)
- ELKAY Retrofit Filtration Kit w/1500-Gal Lead & CTO Filter & Status Monitor (EF1500VRBMC)
- BOBRICK Towel Pin (677)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- KINGSTON BRASS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass (KS8727CMLBS)
- FISHER MFG Swing Spout (3964)
- Kingston Brass Kitchen Faucets