Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Brushed Nickel
Mfr # KB1798TALBS
Zoro # G3924883
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1798TALBS
- Zoro # G3924883
- UPC # 663370278433
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 9.25 |
Item Width (Inch) | 8.25 |
Item Length (Inch) | 8 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seal Shower Dr Rubber 5/8X38In (88704)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- KOHLER Devonshire 18" Towel Bar (10550-BN)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- KINGSTON BRASS 8" Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KB3577BLBS)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel (KDH8816PN)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLBS)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- CECILWARE Dipperwell Faucet (900005)
- Kingston Brass Kitchen Faucets & Accessories