Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Brushed Nickel
Mfr # KB1798PKLLS
Zoro # G3926834
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1798PKLLS
- Zoro # G3926834
- UPC # 663370378201
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 9.38 |
Item Width (Inch) | 9.06 |
Item Length (Inch) | 8 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will provide a long lasting touch to your kitchen. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Brass PEX-A Reducing Barb Coupling (EPXC1234)
- NIBCO 1" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/4 x 2 in (4381009130)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KINGSTON BRASS KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm (KS7751ALBS)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- Kingston Brass Kitchen Faucets