Shop All Kitchen Faucets
Kingston Brass
Widespread Kitchen Faucet, Antique Brass
Mfr # KB1793AXLS
Zoro # G3922853
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1793AXLS
- Zoro # G3922853
- UPC # 663370039720
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 8 |
Item Height (Inch) | 9.25 |
Item Width (Inch) | 8.25 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1T1L (VUVG-B14-P53C-ZT-F-1T1L)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- OATEY Air Admittance Valve, 2in-3in, 160 DFU (39220)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- KINGSTON BRASS KS8791CML Manhattan Centerset Kitchen Faucet, Polished Chrome (KS8791CML)
- KINGSTON BRASS KS1761ALLS Vintage Two-Handle Kitchen Faucet, Polished Chrome (KS1761ALLS)
- KINGSTON BRASS KS300C 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS300C)
- T&S BRASS Double Joint Nozzle (069X)
- Kingston Brass Kitchen Faucets