Shop All Widespread Bathroom Faucets
Kingston Brass
Widespread Bathroom Faucet, Polished Chrome
Mfr # GKB981PL
Zoro # G3939933
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GKB981PL
- Zoro # G3939933
- UPC # 663370226335
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 6 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Flexible Discharge Tube, 1 1/2 In (FDT-00)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- ZORO SELECT 3/4" Female NPT Malleable Iron Hex Locknut Class 150 (520-904HC)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- Kingston Brass Widespread Bathroom Faucets