Shop All Widespread Bathroom Faucets
Kingston Brass
Widespread Bathroom Faucet, Polished Chrome
Mfr # GKB981LL
Zoro # G3933353
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB981LL
- Zoro # G3933353
- UPC # 663370226137
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 2.5 |
Item Width (Inch) | 5.25 |
Item Length (Inch) | 6 |
Description
A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Tees 1X1X3/4 Pvc (PVC 02400 4450HA)
- DIXON Standard Round Hole Strainer, NPSM 2" (RHS25)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (706113-0432)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (647-VS)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- Kingston Brass Bathroom Sink Faucets & Accessories