Shop All Widespread Bathroom Faucets
Kingston Brass
Widespread Bathroom Faucet, Polished Chrome
Mfr # GKB961LL
Zoro # G3912283
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB961LL
- Zoro # G3912283
- UPC # 663370226489
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 2.31 |
Item Length (Inch) | 5.75 |
Item Width (Inch) | 4 |
Description
A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 11)
- VIEGA Tee (80580)
- APOLLO VALVES 3/4" NPT Lead Free Bronze Dual Check Valve (4NLF3A44B)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- Kingston Brass Widespread Bathroom Faucets