Shop All Widespread Bathroom Faucets
Kingston Brass
Widespread Bathroom Faucet, Polished Brass
Mfr # GKB982BL
Zoro # G3933448
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB982BL
- Zoro # G3933448
- UPC # 663370226304
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 6 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Set Screw, Zinc (7000-11G)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (155747ORB)
- VALTERRA Gate Valve, Class 125, 2 In., PVC, Connection Type: FIPT x MIPT (4208GR)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB962ACL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- Kingston Brass Widespread Bathroom Faucets