Shop All Widespread Bathroom Faucets
Kingston Brass
Widespread Bathroom Faucet, Brushed Nickel
Mfr # GKB988PX
Zoro # G3935968
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Brushed Nickel
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB988PX
- Zoro # G3935968
- UPC # 663370226717
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 5.25 |
Item Length (Inch) | 6 |
Item Height (Inch) | 2.5 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- ANVIL 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086806)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket (9854-015)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- KINGSTON BRASS KS395PXAC Mini-Widespread Bathroom Faucet, Antique Copper (KS395PXAC)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- Kingston Brass Bathroom Sink Faucets & Accessories