Shop All Widespread Bathroom Faucets
Kingston Brass
Widespread Bathroom Faucet, Brushed Nickel
Mfr # GKB978X
Zoro # G3922677
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB978X
- Zoro # G3922677
- UPC # 663370263767
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 5.75 |
Item Height (Inch) | 2.31 |
Item Width (Inch) | 4 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 304 SS Reducing Coupling (40RC111N112114)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- ZORO SELECT 4" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT4.0)
- ZORO SELECT 1/2" Socket Weld SS Union (4381050200)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BG)
- Kingston Brass Bathroom Sink Faucets & Accessories