Shop All Bathroom Sink Faucets
Kingston Brass
Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS
Mfr # KS217KLVN
Zoro # G3063964
product price: $500.47
/ea
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.39
- Features High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS217KLVN
- Zoro # G3063964
- UPC # 663370836688
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 13.38 |
Height | 12.5 |
Width | 6.5 |
Item Width (Inch) | 6.5 |
Item Height (Inch) | 12.5 |
Item Length (Inch) | 13.38 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Whitaker industrial style lever handle bridge bathroom faucet and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- KINGSTON BRASS NS8410DKL Single-Handle Vessel Sink Faucet, Black Stainless Steel (NS8410DKL)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- Kingston Brass Bathroom Sink Faucets