Shop All Bathroom Sink Faucets
Kingston Brass
Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl
Mfr # KS2176KL
Zoro # G3061030
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.39
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS2176KL
- Zoro # G3061030
- UPC # 663370836657
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 13.38 |
Width | 6.5 |
Height | 12.5 |
Item Length (Inch) | 13.38 |
Item Height (Inch) | 12.5 |
Item Width (Inch) | 6.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Whitaker industrial style lever handle bridge bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment CTO Filter Replacement Cartridge 2PK (F2WGB21B)
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L (D 08050P)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- MOEN Faucet Lav 2H Srn (WS84912SRN)
- Kingston Brass Bathroom Sink Faucets & Accessories