Shop All Bar Sink Faucets
Kingston Brass
Water Saving Vista Centerset Bar Faucet, Brushed Nickel
Mfr # GKB451SN
Zoro # G3938917
product price: $77.97
/ea
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Brushed Nickel
- ADA Compliant true
- Spout Flow Rate (GPM) 1.8
- Faucet Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB451SN
- Zoro # G3938917
- UPC # 663370225994
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Height (Inch) | 7 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 5.75 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR In-Sink-Erator 5435599 Disposal Mount Gasket (5435599)
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- PROPLUS Faucet Seat for Price Pfister, 21/32 x 18 Thread Brass (S2030LF)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- Kingston Brass Bar Sink Faucets