Shop All Bar Sink Faucets
Kingston Brass
Water Saving Franklin Centerset Bar Faucet, Chrome
Mfr # GKB460
Zoro # G3940335
product price: $44.17
/ea
$44.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Drain Included No
- Installation Type Deck Mount
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB460
- Zoro # G3940335
- UPC # 663370238932
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Width (Inch) | 3.5 |
Item Length (Inch) | 5.75 |
Item Height (Inch) | 7 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- OMNIFILTER Filter House Wrench (OW70-S5-S06)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- Kingston Brass Bar Sink Faucets