Shop All Water Filtration Faucets
Kingston Brass
Water Onyx Single-Handle Cold Water Filtration Faucet, Bright Black SS
Mfr # NK6190
Zoro # G3086160
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Stainless Steel
- Number of Handles 1
- ADA Compliant false
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NK6190
- Zoro # G3086160
- UPC # 663370582776
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Height | 1.75 |
Width | 4.5 |
Length | 8.88 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 1.75 |
Item Length (Inch) | 8.88 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- HYDRA-ZORB Strut Mount Cushion Clamp, 20mm, Electro Galvanized Gold (20MMHZ)
- ZORO SELECT Tubing, 2.87 in. ID, 3 in. OD, Aluminum (4NTH3)
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- Kingston Brass Water Filtration Faucets