Shop All Roman Bathub Faucets
Kingston Brass
Wall Mount Tub Faucet, Matte Black
Mfr # KS7020WLL
Zoro # G504244907
original price:
$374.20
9% off
new price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Weight 8.75
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. compression, 8-5/16" spout reach, Corrosion-resistant finish, Twin acrylic lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
- Color Matte Black
- Height 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7020WLL
- Zoro # G504244907
- UPC # 196507005614
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 2.31 |
Length | 8.06 |
Width | 8.31 |
Details
Includes | Faucet;Mounting Hardware |
Weight | 8.75 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5/8" O.D. compression, 8-5/16" spout reach, Corrosion-resistant finish, Twin acrylic lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean |
Color | Matte Black |
Material | Brass |
Finish | Matte Black |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Wilshire wall mount tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- MOEN Screw Nut and Cartridge Kit (202233)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS KS3028RX Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028RX)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365ZX)
- Kingston Brass Roman Bathub Faucets