Shop All Showerhead and Tub Accessories
Kingston Brass
Wall Mount for Shower Connector, Polished Brass
Mfr # K171A2
Zoro # G3935338
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- DOE Certified false
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K171A2
- Zoro # G3935338
- UPC # 663370120954
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 1.25 |
Item Length (Inch) | 2 |
Item Width (Inch) | 2 |
Description
The Trimscape Wall Mount for Shower Connector holds a simplistic design to match any bathroom decor. Designed to be used with a hand shower swivel connector, this accessory attaches to the wall in any desired location within your shower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- GROHE Shower Bar, 24" L (27523000)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- KINGSTON BRASS KB2637BXTSO Metropolitan Shower Trim Only W/out Valve, Brushed Brass (KB2637BXTSO)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS Hose for KX2651, White (KXHO2651)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- Kingston Brass Showerhead and Tub Accessories