Shop All Showerhead and Tub Accessories
Kingston Brass
Wall Mount for Shower Connector, Oil Rubbed Bronze
Mfr # K171A5
Zoro # G3939443
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- Hose Included false
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K171A5
- Zoro # G3939443
- UPC # 663370120961
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 1.25 |
Item Length (Inch) | 2 |
Item Width (Inch) | 2 |
Description
The Trimscape Wall Mount for Shower Connector holds a simplistic design to match any bathroom decor. Designed to be used with a hand shower swivel connector, this accessory attaches to the wall in any desired location within your shower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- ZORO SELECT 4" MNPT x FNPT SS Street Elbow (4381033110)
- GE Dishwasher Silverware Basket (WD28X10128)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- KINGSTON BRASS CC3157 Rectangular Shower Curtain Rod, Brushed Brass (CC3157)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS KB8655ALTLT Shower Trim Only, Oil Rubbed Bronze (KB8655ALTLT)
- KINGSTON BRASS KB531T Tub & Shower Trim Only For KB531, Polished Chrome (KB531T)
- DELTA Shower Trim (T14232-RB)
- Kingston Brass Showerhead and Tub Accessories