Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall Mount Clawfoot Tub Faucet with Hand Shower, Oil Rubbed Bronze
Mfr # KS226PXORB
Zoro # G604244982
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.35
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
- Material Brass
- Height 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS226PXORB
- Zoro # G604244982
- UPC # 663370988271
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 8.5 |
Length | 9 |
Width | 9.19 |
Details
Weight | 8.35 |
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Material | Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Adjustable bathroom wall mount centers from 3" to 9-1/2", 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 9-3/16" spout reach, Includes hand shower with 59" hose, Elegant porcelain cross handles, Back flow preventer for anti-siphon |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168404)
- CAMCO 1500W 120V Scr Element (2143)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- Kingston Brass Clawfoot Bathtub Faucets