Shop All Showerheads and Tub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount
Mfr # CC302T1
Zoro # G0837078
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC302T1
- Zoro # G0837078
- UPC # 663370015144
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 10-5/16", Lever: 3-1/16" |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 9.75 |
Item Length (Inch) | 10 |
Description
CC302T1 Adjustable Center Wall Mount Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- GF PIPING SYSTEMS 3/4" FNPT PVC Ball Valve 3-Way True Union (161543103)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB141TO)
- ALFI BRAND Brushed Nickel Square Style Thermostatic Exposed Shower Set (AB2862-BN)
- Kingston Brass Showerheads and Tub Faucets