Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount
Mfr # AE420T1
Zoro # G0832659
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
- Flow Rate 7.2 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE420T1
- Zoro # G0832659
- UPC # 663370459900
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 7-9/16", Spout: 3-3/8", Lever: 3-3/16" |
Item Width (Inch) | 9.25 |
Item Length (Inch) | 10.94 |
Item Height (Inch) | 5.63 |
Description
AE420T1 3-38 In. Adj Wall Mount 3-Handle T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA Freestanding Hot and Cold Electric Water Cooler in Black and Stainless Steel (PWC215T)
- ZURN Valve, 1" Pipe Size, Single Union FNPT (1-70XL)
- B & K BALL VALVE 1""SOLV PVC 80 (107-605)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 50mm ID x 62mm OD x 5 ft. Long (ZUSA-HT-4081)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- Kingston Brass Bathtub Faucets & Accessories