Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount
Mfr # AE304T1
Zoro # G0832388
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower with 59" Shower Hose
- Features Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
- Flow Rate 7.5 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # AE304T1
- Zoro # G0832388
- UPC # 663370505287
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 9-7/16", Lever: 3-1/8" |
Face Dia. | Spout: 2-1/8" |
Item Length (Inch) | 9.25 |
Item Height (Inch) | 12.56 |
Item Width (Inch) | 7.44 |
Description
AE304T1 Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- ZORO SELECT 1/2" x 1/4" FNPT Galvanized Reducer (5P929)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (S1A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC9T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- Kingston Brass Clawfoot Bathtub Faucets