Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount
Mfr # AE10T1
Zoro # G0832047
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lever Handle Style
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # AE10T1
- Zoro # G0832047
- UPC # 663370332241
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 9-7/16", Lever:3-1/8" |
Item Width (Inch) | 7.19 |
Item Height (Inch) | 12.56 |
Item Length (Inch) | 9.25 |
Description
AE10T1 Wall Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Ball Valve, 1/2in. NPT, SS (76-103-01A)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- ELDON JAMES 3/4" Barbed x MNPT Male Adapter PK 10 (A12-12WP)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS265AB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount (KS287MB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- ANZZI Kase Freestanding Claw Foot Tub Faucet in Brushed Nickel (FS-AZ0029BN)
- Kingston Brass Bathtub Faucets & Accessories