Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount
Mfr # AE35T2
Zoro # G0832616
product price: $139.72
/ea
Free Shipping & Returns
$139.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
- Flow Rate 10.2 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE35T2
- Zoro # G0832616
- UPC # 663370463013
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 2" |
Depth | Lever: 3-1/8" |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 9.63 |
Item Width (Inch) | 1.63 |
Description
AE35T2 3-38 In. Wall Mount 2-Handle Tub Fa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 3/4 in Pipe Size (1407131)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC9T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- Kingston Brass Bathtub Faucets & Accessories