Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # CCK2675
Zoro # G0841348
product price: $539.40
/ea
Free Shipping & Returns
$539.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head, Riser
- Material Brass
- Width Lever: 3"
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK2675
- Zoro # G0841348
- UPC # 663370122897
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 3" |
Height | Riser: 62", Spout: 7" |
Depth | Shower: 6", Spout: 7-1/4" |
Face Dia. | Shower Head: 4-7/8" |
Item Width (Inch) | 7.25 |
Item Height (Inch) | 6 |
Item Length (Inch) | 69 |
Description
CCK2675 Shower Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Elbow, 90 deg., Low Lead Brass, 1-1/2" Tube (QQE77GX)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- GENOVA PRODUCTS F00050C COUPLING 1-1/2 PVC (479-015)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 10)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- Kingston Brass Bathtub Faucets & Accessories