Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount
Mfr # CC1T5
Zoro # G0835897
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1T5
- Zoro # G0835897
- UPC # 663370095719
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 10", Lever: 3-1/16" |
Item Width (Inch) | 9.5 |
Item Length (Inch) | 10 |
Item Height (Inch) | 4.75 |
Description
CC1T5 3-38 In. Wall Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Valve Pressure Balance (TSPTM)
- S&G TOOL AID DOUBLE FLARING TOOL KIT (SG14800)
- LEGEND VALVE 3/4" C X F ADAPTER (450-704)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 1 line, PK50 (601)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- Kingston Brass Clawfoot Bathtub Faucets