Shop All Showerheads and Tub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount
Mfr # CC1083T5
Zoro # G0834777
product price: $318.47
/ea
Free Shipping & Returns
$318.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1083T5
- Zoro # G0834777
- UPC # 663370047923
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 8-1/8", Lever: 3-1/8" |
Item Length (Inch) | 10 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 6 |
Description
CC1083T5 Adjustable Center Wall Mount Tu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- KOHLER 33 (1233235-0)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P805)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068078)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245KLSO)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS33315AX)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- Kingston Brass Showerheads and Tub Faucets