Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount
Mfr # CC1003T5
Zoro # G0834104
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1003T5
- Zoro # G0834104
- UPC # 663370047497
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 5-7/16, Lever: 3-1/8" |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 10 |
Item Width (Inch) | 6 |
Description
CC1003T5 3-38 In. Wall Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18T)
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B3001Z)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HERCULES Johni-Bolt XL 1/4" x 3 1/2" (90154C)
- KINGSTON BRASS CA1001T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1001T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount (KS287MB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Matte Black, Tub Wall Mount (KS285MB)
- Kingston Brass Bathtub Faucets & Accessories