Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount
Mfr # AE11T5
Zoro # G0831995
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lever Handle Style
- Flow Rate 7.5 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE11T5
- Zoro # G0831995
- UPC # 663370332302
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 9-7/16", Lever:3-1/8" |
Item Height (Inch) | 12.56 |
Item Width (Inch) | 7.19 |
Item Length (Inch) | 9.25 |
Description
AE11T5 Wall Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 100 Microns, Felt, Polyester (KE100K1S)
- ZSI Beta Clamp Assembly, Single, 1 In Pipe (S5021S)
- TYGON Tygon(R) 2001, Tubing, 1 in, 50 Ft, Clear (AE300064)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE8T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC8T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- Kingston Brass Clawfoot Bathtub Faucets