Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Matte Black, Wall Mount
Mfr # KS286MB
Zoro # G0856233
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS286MB
- Zoro # G0856233
- UPC # 663370570568
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 8-15/16" |
Item Height (Inch) | 6 |
Item Length (Inch) | 9.13 |
Item Width (Inch) | 7.25 |
Description
KS286MB 2-Handle Wall Mount Clawfoot Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- SHARKBITE Push-to-Connect Reducing Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL013528)
- B & K Nibco 3/4 in. Copper Press Ball Valve Full Port (NF998KW8)
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (429060)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- Kingston Brass Clawfoot Bathtub Faucets