Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Matte Black, Tub Wall Mount
Mfr # KS285MB
Zoro # G0856303
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS285MB
- Zoro # G0856303
- UPC # 663370532436
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout, 4-5/16", Handle: 3" |
Width | Handle: 3" |
Item Width (Inch) | 7 |
Item Length (Inch) | 9.13 |
Item Height (Inch) | 6 |
Description
KS285MB Clawfoot Tub Filler,w/Hand Sh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A002V)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331020206)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- Kingston Brass Bathtub Faucets & Accessories