Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount
Mfr # KS269SN
Zoro # G0856294
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower, 59" Hose
- Features Drip-Free Ceramic Disc Cartridge, 3 Cross Handle Levers for Easy Operation
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS269SN
- Zoro # G0856294
- UPC # 663370328565
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-5/16", Handle: 2-15/16" |
Width | Handle: 2-15/16" |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 9.13 |
Item Height (Inch) | 6 |
Description
KS269SN Tub Wall Mount Clawfoot Tub Fill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 3/8 (ZUSA-PF-7867)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Trim Kit, Chrome (38250-CP)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010BG)
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding (CC58T451MX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Matte Black, Tub Wall Mount (KS285MB)
- KINGSTON BRASS CA1005T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1005T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- Kingston Brass Bathtub Faucets & Accessories