Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount
Mfr # CC21T8
Zoro # G0836658
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
- Height 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC21T8
- Zoro # G0836658
- UPC # 663370095511
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 11-3/4" |
Width | 10-3/16" |
Depth | 7-1/2" |
Item Length (Inch) | 10 |
Item Width (Inch) | 7.38 |
Item Height (Inch) | 7.25 |
Description
CC21T8 3-38 In. Wall Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100100)
- SHARKBITE SHARKBITE ELBOW 3/4"" LF (U256LFA)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS265AB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- Kingston Brass Clawfoot Bathtub Faucets