Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount
Mfr # CC1007T8
Zoro # G0834086
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower with 59" Shower Hose
- Features 1/4 Turn Ceramic Disc Valves, 7.19" Spout Reach
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1007T8
- Zoro # G0834086
- UPC # 663370047015
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 10-1/4" |
Depth | 8-7/8" |
Item Length (Inch) | 10 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 6 |
Description
CC1007T8 3-38 In. Wall Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (40808)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Lin, 1.6 gpf, Cadet Flushing System, Elongated, Linen (4188A.004.222)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- Kingston Brass Clawfoot Bathtub Faucets