Shop All Clawfoot Bathtub Faucets
Kingston Brass
Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount
Mfr # KS269SB
Zoro # G0856206
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 59" Stainless Steel Hose
- Features Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
- Flow Rate Spout: 7.0 gpm; Hand Shower: 1.8 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS269SB
- Zoro # G0856206
- UPC # 663370487484
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-5/16", Handle: 2-15/16" |
Width | Handle: 2-15/16" |
Item Height (Inch) | 8.49 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 6 |
Description
KS269SB 6 In. Adjustable Centerset Tub Fill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount (KS287MB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- Kingston Brass Bathtub Faucets & Accessories