Shop All Bathroom Sinks
Kingston Brass
VWP3122W8A6 31" Ceramic Console Sink (8", 3-Hole), Wht/Polished Nickel
Mfr # VWP3122W8A6
Zoro # G3082520
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.94
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 70.6
- Collection Quadras
- ADA Compliant false
- Includes Sink Basin;Console Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VWP3122W8A6
- Zoro # G3082520
- UPC # 663370846847
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 31.25 |
Length | 31.13 |
Width | 22.06 |
Item Height (Inch) | 31.25 |
Depth to Overflow (Inch) | 3.75 |
Item Length (Inch) | 31.13 |
Item Width (Inch) | 22.06 |
Description
Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 21-1/2 (0323015)
- TOTO Abspppom Dynamo Unit 0.5Gpm 7Mm Inlet Ne (TH559EDV562)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W4B7)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS3630MBSQ1)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W4BN)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS36MSQ1)
- KINGSTON BRASS VPB3248 Small Porcelain Pedestal Sink, White (VPB3248)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27993)
- Kingston Brass Bathroom Sinks