Shop All Toilets
Kingston Brass
VWC1993 One-Piece Elongated Dual Flush Toilet, White
Mfr # VWC1993
Zoro # G3082916
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Width 16.56
- Features Made with vitreous china construction that resists fading, cracking, and abrasions, One-piece construction, Elongated bowl design, Comfort height features a 16-1/8" rim height, 1.0/1.6 GPF dual flush system and soft close lid, Push button flush actuator is located on the top of the tank, Soft close seat cover, Standard 12" (305 mm) rough-in, Designed for long-lasting durability, Easy-to-clean, WaterSense certified
- Finish White
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VWC1993
- Zoro # G3082916
- UPC # 663370507847
- Country of Origin China
- Category Toilets
Dimensions
Width | 16.56 |
Height | 24.81 |
Length (In.) | 27.56 |
Item Width (Inch) | 24.81 |
Item Length (Inch) | 27.5 |
Item Height (Inch) | 16.12 |
Details
Material | Porcelain |
Features | Made with vitreous china construction that resists fading, cracking, and abrasions, One-piece construction, Elongated bowl design, Comfort height features a 16-1/8" rim height, 1.0/1.6 GPF dual flush system and soft close lid, Push button flush actuator is located on the top of the tank, Soft close seat cover, Standard 12" (305 mm) rough-in, Designed for long-lasting durability, Easy-to-clean, WaterSense certified |
Finish | White |
Valve Type | No Cartridge |
Type | One Piece Toilet |
ADA Compliant | No |
Includes | Toiletl;Mounting Hardware |
Theme | Modern |
Item Weight (lbs) | 94.82 |
UPC/CUPC Certified | true |
Warranty | 1 |
Prop 65 Label | false |
Description
This decorative, modern one-piece toilet will add a contemporary look to any bathroom environment with its sleek appearance while conserving space with its compact elongated bowl. It provides a dual flush option (1.1 GPF / 1.6 GPF) so that you are in control of its high-efficiency and water saving flush, without sacrificing performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH166P)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" Pipe Size (706116-06)
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (05843)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- THETFORD 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand Flush (51703)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- TOTO AP WH TOILET W/ WASHLET C5 (CWT4263084CMFG#MS)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3658-7)
- KOHLER Reach Curv 1Pc D-F, Toilet Hidden Cord (23188-HC-0)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-7)
- Kingston Brass Toilets