Shop All Bath Tubs
Kingston Brass
VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass
Mfr # VTSQ593223
Zoro # G0866329
product price: $1,286.97
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,286.97
Free 30-Day Returns
Key Features
- Length 59.06"
- Width 29.5"
- Color White
- Material Acrylic/Brass
- Height 22.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTSQ593223
- Zoro # G0866329
- UPC # 663370542817
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.06" |
Width | 29.5" |
Height | 22.81" |
Details
Item | VTSQ593223 59" Freestanding Square Acryl |
Color | White |
Material | Acrylic/Brass |
Drain Location | Center |
Description
VTSQ593223 59 In. Freestanding Square Acryl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENT K1014A8 Shower Bracket for 1-1/4" O.D Bar (K1014A8)
- SLOAN Flushometer Body Only With Tail Assembly (A3A)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- Kingston Brass Bath Tubs