Shop All Bath Tubs
Kingston Brass
VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic
Mfr # VTRS592928
Zoro # G0866024
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,498.87
Free 30-Day Returns
Key Features
- Length 59.06"
- Width 28.56"
- Color White
- Material Acrylic
- Height 26.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VTRS592928
- Zoro # G0866024
- UPC # 663370320545
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.06" |
Width | 28.56" |
Height | 26.75" |
Details
Item | VTRS592928 59" Acrylic Freestanding Sing |
Color | White |
Material | Acrylic |
Drain Location | Reversible |
Description
VTRS592928 59 In. Acrylic Freestanding Sing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-5)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- KOHLER Fill Valve Assembly Kit, Replacement (1068031)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- KINGSTON BRASS VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020L)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- Kingston Brass Bath Tubs