Shop All Bath Tubs
Kingston Brass
VTPN672817 67" Acrylic Drop In Rectangul, 66.75" L, 31.85" W, White, Acrylic
Mfr # VTPN672817
Zoro # G0866243
product price: $712.37
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$712.37
Free 30-Day Returns
Key Features
- Length 66.75"
- Width 31.85"
- Color White
- Material Acrylic
- Height 67.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTPN672817
- Zoro # G0866243
- UPC # 663370445286
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.75" |
Width | 31.85" |
Height | 67.28" |
Details
Item | VTPN672817 67" Acrylic Drop In Rectangul |
Color | White |
Material | Acrylic |
Drain Location | Reversible |
Description
VTPN672817 67 In. Acrylic Drop In Rectangul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-6)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- Kingston Brass Bath Tubs