Shop All Bath Tubs
Kingston Brass
VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic
Mfr # VTPN603220L
Zoro # G0866049
product price: $552.47
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Color White
- Material Acrylic
- Height 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTPN603220L
- Zoro # G0866049
- UPC # 663370445309
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Height | 20.25" |
Details
Item | VTPN603220L 60" Acrylic Drop In Tub with |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTPN603220L 60 In. Acrylic Drop In Tub with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P766)
- RIDGID Ridge Tool 4173282 6 ft. Toilet Auger (4173282)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020L)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Brushed Nickel, Cast Iron (VCTND603119NC8)
- Kingston Brass Bath Tubs