Shop All Bath Tubs
Kingston Brass
VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic
Mfr # VTPN603020L
Zoro # G0866234
product price: $552.47
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Color White
- Material Acrylic
- Height 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTPN603020L
- Zoro # G0866234
- UPC # 663370445323
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30" |
Height | 20.25" |
Details
Item | VTPN603020L 60" Acrylic Drop In Tub with |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTPN603020L 60 In. Acrylic Drop In Tub with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression 316 SS Union Elbow (765L SS 3/8)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow (1MMW6)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- KINGSTON BRASS VCTND663013NB5 66" Cast Iron Double Ende, 66" L, 30" W, White/Oil Rubbed Bronze, Cast iron (VCTND663013NB5)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- KOHLER 722-0, 60" L, 32" W (722-0)
- Kingston Brass Bath Tubs