Shop All Bath Tubs
Kingston Brass
VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic
Mfr # VTPN593017C
Zoro # G0865945
product price: $552.47
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$552.47
Free 30-Day Returns
Key Features
- Length 59.06"
- Width 29.5"
- Color White
- Material Acrylic
- Height 16.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTPN593017C
- Zoro # G0865945
- UPC # 663370445354
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.06" |
Width | 29.5" |
Height | 16.56" |
Details
Item | VTPN593017C 59" Acrylic Drop In Rectangu |
Color | White |
Material | Acrylic |
Drain Location | Center |
Description
VTPN593017C 59 In. Acrylic Drop In Rectangu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Extension Kit (147206)
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold (BD3871462)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (125C)
- ZORO SELECT Coupling, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CPLG300)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- STERLING Bottom Basin Rack (20079-ST)
- Kingston Brass Bath Tubs