Shop All Bathtub Drains
Kingston Brass
VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub
Mfr # VTDESHOE
Zoro # G0865778
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.06
- Material of Construction Brass
- Color/Finish Polished Chrome
- Drain Material Brass
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTDESHOE
- Zoro # G0865778
- UPC # 663370440496
- Country of Origin China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.06 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 2.75 |
Item Length (Inch) | 2.75 |
Product Diameter (Inch) | 2.75 |
Details
Material of Construction | Brass |
Color/Finish | Polished Chrome |
Item | VTDESHOE Toe-Touch Drain Shoe For Freest |
Drain Material | Brass |
Low Lead Compliant | false |
Material | Brass |
DOE Certified | false |
Warranty | 1 |
Collection | Trimscape |
ADA Compliant | true |
Escutcheon Included | false |
Theme | Traditional |
Prop 65 Label | true |
Finish | Polished Chrome |
UPC/CUPC Certified | true |
CEC Certified | false |
Item Weight (lbs) | 0.78 |
Description
VTDESHOE Toe-Touch Drain Shoe For Freest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 18 in. H X 1.25 in. W 20 Ga. Galvanized Steel Strap (LSTA18)
- AMERICAN STANDARD PcAratr 1.5GPM-Mal-1516-27Uns-Rp (M922881-0020A)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074010.002)
- ARROWHEAD BRASS BIBBHOSE1/2"" LTHREADLF (201LF)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- Kingston Brass Bathtub Drains