Shop All Bath Tubs
Kingston Brass
VTDE673321 67" Acrylic Freestanding Rect, 66.56" L, 33.25" W, White, Acrylic
Mfr # VTDE673321
Zoro # G0865674
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,284.37
Free 30-Day Returns
Key Features
- Length 66.56"
- Width 33.25"
- Color White
- Material Acrylic
- Height 22.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VTDE673321
- Zoro # G0865674
- UPC # 663370320569
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.56" |
Width | 33.25" |
Height | 22.44" |
Details
Item | VTDE673321 67" Acrylic Freestanding Rect |
Color | White |
Material | Acrylic |
Drain Location | Center |
Description
VTDE673321 67 In. Acrylic Freestanding Rect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-VS)
- PRO CHEMICALS Professional Grade Oxidizer, 2.5 gal. (HP22N)
- DIXON Lever External Drain (LDCF2)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- Kingston Brass Bath Tubs