Shop All Bath Tubs
Kingston Brass
VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic
Mfr # VTDE603122R
Zoro # G0865708
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 30.69"
- Color White
- Material Acrylic
- Height 22.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VTDE603122R
- Zoro # G0865708
- UPC # 663370320613
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30.69" |
Height | 22.06" |
Details
Item | VTDE603122R 60" Acrylic Alcove Tub w/Rig |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTDE603122R 60 In. Acrylic Alcove Tub w/Rig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x FNPT Brass (164-315NL)
- MOEN Commercial Recessed Paper Holder Satin Stainless Steel (1576SS)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020L)
- KINGSTON BRASS VCTND663013NB5 66" Cast Iron Double Ende, 66" L, 30" W, White/Oil Rubbed Bronze, Cast iron (VCTND663013NB5)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- CHEUNGS Cheungs 5129L-GV Galvanized Metal Bathtub - Large (5129L-GV)
- Kingston Brass Bath Tubs