Shop All Toilets
Kingston Brass
VTC2995 Courtyard One-Piece 1.28 GPF Single Flush Elongated Toilet, Wht
Mfr # VTC2995
Zoro # G3081446
product price: $285.97
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$285.97
Free 30-Day Returns
Key Features
- Color White
- Material Porcelain
- Width 16.56
- Height 29.5
- Collection Courtyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTC2995
- Zoro # G3081446
- UPC # 663370743481
- Country of Origin China
- Category Toilets
Dimensions
Width | 16.56 |
Height | 29.5 |
Item Width (Inch) | 16.56 |
Item Length (Inch) | 28.75 |
Item Height (Inch) | 29.5 |
Details
Color | White |
Material | Porcelain |
Collection | Courtyard |
Includes | Toilet;Mounting Hardware |
Finish | White |
Features | One-piece construction, Elongated bowl design, Comfort height features a 16-9/16" rim height, 1.28 GPF single flush, Slow close seat cover, Standard 12" (305 mm) rough-in, Concealed trapway, Designed for long-lasting durability, Easy-to-clean, WaterSense certified |
ADA Compliant | true |
Weight | 110.25 |
Item Weight (lbs) | 110.25 |
Warranty | 1 |
Prop 65 Label | false |
Theme | Modern |
UPC/CUPC Certified | true |
Description
This Kingston Brass Courtyard one-piece siphonic elongated toilet is inspired by sleek European minimalism, never sacrificing on performance or look. The toilet is a perfect combination of optimal performance and elegant design. Made from porcelain material, the toilet is designed to be stain and abrasion-resistant. Its compact design makes it an easy-to-install, easy-to-use component for your bathroom. With a flush lever actuator on the side of the tank, the toilet is convenient and offers an exceptional 1.28 GPF flush to help conserve water with each use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-3/8 in. Tube, Steel (CN38)
- MOEN Infrared Sensor Control Box (134122)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- SLOAN Weus1010.1011 Su1010 Ryl 995-0.13, 0.125 gpf, White (10101011)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403128.020)
- TOTO Retainer Sleeve (THP4615)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- THETFORD SEAT & COVER-AM5 WHITE (31703)
- Kingston Brass Toilets