Shop All Toilets
Kingston Brass
VTC1991 Victorian One-Piece 1.28 GPF Single Flush Elongated Toilet, Wht
Mfr # VTC1991
Zoro # G3083108
product price: $285.97
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$285.97
Free 30-Day Returns
Key Features
- Color White
- Material Porcelain
- Width 16.94
- Features One-piece construction, Elongated bowl design, Comfort height features a 16-9/16" rim height, 1.28 GPF single flush, Slow close seat cover, Standard 12" (305 mm) rough-in, Concealed trapway, Designed for long-lasting durability, Easy-to-clean, WaterSense certified
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTC1991
- Zoro # G3083108
- UPC # 663370743474
- Country of Origin China
- Category Toilets
Dimensions
Width | 16.94 |
Height | 29.5 |
Item Width (Inch) | 16.94 |
Item Height (Inch) | 29.5 |
Item Length (Inch) | 28.38 |
Details
Color | White |
Material | Porcelain |
Features | One-piece construction, Elongated bowl design, Comfort height features a 16-9/16" rim height, 1.28 GPF single flush, Slow close seat cover, Standard 12" (305 mm) rough-in, Concealed trapway, Designed for long-lasting durability, Easy-to-clean, WaterSense certified |
ADA Compliant | true |
Includes | Toilet;Mounting Hardware |
Collection | Victorian |
Finish | White |
Weight | 105.82 |
Prop 65 Label | false |
Item Weight (lbs) | 105.82 |
Theme | Traditional |
UPC/CUPC Certified | true |
Warranty | 1 |
Description
The Kingston Brass Victorian one-piece siphonic elongated toilet is a high-performance, water-saving addition to your bathroom. Never sacrificing in functionality or aesthetics, the toilet delivers a 1.28 GPF flush. The porcelain material, with its sleek white exterior, is durably constructed to be resistant to stains and abrasions. The toilet is easy to install, easy to use, and with its flush actuator at the top of the tank, offers everything you need for comfort and security in the bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- KOHLER Classic Elongated 1.6 GPF Toilet (3505-0)
- THETFORD Thetford 42036 White Seat and Cover Assembly for Style Lite and Plus Toilets (42036)
- TOTO Neorest LS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8732CUMFG#01S)
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- TOTO Ultramax II One-Piece Elongated 1.0 GPF Universal Height Toilet And Softclose Seat, Cotton (MS604124CUFG#01)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615-BWL)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28, 0.9 GPF Universal Height Cotton White (MS646124CEMFGN#01)
- Kingston Brass Toilets