Shop All Bath Tubs
Kingston Brass
VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic
Mfr # VTAP663222R
Zoro # G0865604
product price: $610.97
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$610.97
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
- Color White
- Material Acrylic
- Height 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP663222R
- Zoro # G0865604
- UPC # 663370531033
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 32" |
Height | 20.5" |
Details
Item | VTAP663222R 66" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTAP663222R 66 In. Acrylic Alcove Tub,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAMS-24)
- KOHLER Elate 12 Towel Bar (27288-2MB)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- TOTO Dryer Door C100200 Ms920 (THU9811)
- Kingston Brass Bath Tubs