Shop All Bath Tubs
Kingston Brass
VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic
Mfr # VTAP603622R
Zoro # G0865559
product price: $571.97
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$571.97
Free 30-Day Returns
Key Features
- Length 60"
- Width 36"
- Color White
- Material Acrylic
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP603622R
- Zoro # G0865559
- UPC # 663370531019
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 36" |
Height | 21.63" |
Details
Item | VTAP603622R 60" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTAP603622R 60 In. Acrylic Alcove Tub,w/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx10" L A (22CP-10-MH)
- BARNSTEAD Ultrafilter For Legacy Water Purificatio (FL1192X1)
- ZURN Supply Line, Blue (Z8106-02A)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- ANZZI 67 L, 31.5 W, White, Acrylic (FT-AZ114-67)
- Kingston Brass Bath Tubs